APP AJA20044200P4 RECP & MTG

Item #: 0374606

Cat #: AJA20044200P4

UPC: 781381117753

$ 2092.44 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP AJA20044200P4 RECP & MTG

Overview

APP AJA20044200P4 RECP & MTG
Also known as: 781381117753, AJA20044200P4, APPAJA20044200P4

Features & Benefits

  • Narrow design accommodates 12-inch (300-mm) deep cabinets
  • Advanced Corrosion Protection Level 1 (ACP L1) Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Attractive industrial design with minimal use of visible fasteners
  • Advanced Corrosion Protection Level 2 (ACP L2) Protection Includes: Everything that was coated in ACP L1, plus protective coatings applied to the evaporator (interior facing) side and an additional wrap around the thermostat
  • SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC with Heat, N360846G150 item is rated 8000BTU 460V with material of Steel color Lt Gray.
  • Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C (125 F/52 C on N28 Series)
  • Reliable mechanical thermostat on enclosure side of the unit; indoor air conditioner models include digital display on ambient side
  • Energy efficient rotary compressor on N36 and N43 models
  • Dust-resistant condenser coil allows the unit to be run filterless in most applications
  • Galvanized sheet-metal cover for rugged factory and outdoor environments

Specifications

No Specifications Available