APP AJA20033BETRS 200A RS RECEPTACL

Item #: 0374591

Cat #: AJA20033BETRS

UPC: 781381925938

$ 2562.37 EA
Company wide:
0 in stock
Documents & Guides
APP AJA20033BETRS 200A RS REC

Overview

APP AJA20033BETRS 200A RS REC

Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.

Also known as: 781381925938, AJA20033BETRS, APPAJA20033BETRS

Specifications

Mounting: Surface
Mounting: Surface