200A 2W 3P RS

Item #: 0374552

Cat #: ADJA20023250RS

UPC: 781381711845

$ 2493.51 EA
Company wide:
0 in stock

Overview

APP ADJA20023250RS 200A 2W 3P RS
Also known as: 781381711845, ADJA20023250RS, APPADJA20023250RS

Specifications

Poles: 3
Amps: 100
Phase: 1
Poles: 3
Phase: 1
Amps: 100