APP ADJA20023-250 FC 200A RECEPT &

Item #: 0374550

Cat #: ADJA20023250

UPC: 781381612586

$ 2021.48 EA
Company wide:
0 in stock

Overview

APP ADJA20023250 FC 200A RECE

Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.

Also known as: 781381612586, ADJA20023250, APPADJA20023250

Specifications

Poles: 3
Amps: 100
Phase: 1
Poles: 3
Phase: 1
Amps: 100