APP ADJA20023-150 FC 200A RECEPT &

Item #: 0374548

Cat #: ADJA20023150

UPC: 781381612562

$ 2002.63 EA
Company wide:
0 in stock

Overview

APP ADJA20023-150 FC 200A RECEPT & UNILET ASSY

Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.

Also known as: 781381612562, ADJA20023150, APPADJA20023150

Specifications

Poles: 3
Amps: 100
Phase: 1
Poles: 3
Phase: 1
Amps: 100