Single Gang Plate, 1" KO, Steel

Item #: 0374509

Cat #: SGT-1KO

UPC: 786564519430

$ 17.20 EA
Company wide:
0 in stock

Overview

Single Gang Plate, 1 Inch Knockout, Steel

1" (25mm) knockout.

Also known as: 786564519430, SGT-1KO, WMDSGT1KO

Specifications

Gangs: 1
Material: Steel
Gangs: 1
Material: Steel