Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC, Shunt Trip

Item #: 0374491

Cat #: BR240ST

UPC: 786676000321

$ 221.01 EA
Company wide:
2 in stock
40 Amp, 2-Pole, BR Plug-On Circuit Breaker with Shunt Trip, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

40 Amp, 2-Pole, BR Plug-On Circuit Breaker with Shunt Trip, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.

Also known as: 786676000321, BR240ST, CUTBR240ST

Specifications

Poles: 2
Type: Shunt Trip, Breaker
Volts AC: 120/240
Amps: 40
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Family / Style: BR
Type: Shunt Trip, Breaker
Amps: 40
Interrupt Rating AC: 10 kA