30A AE RECEPT ASSY-SCREW 3W-4P

Item #: 0374471

Cat #: AE348

UPC: 781381129503

Company wide:
0 in stock
Pin and Sleeve Receptacle, Constructional Feature Weatherproof, Raintight, Voltage Rating 600 VAC/250 VDC, Current Rating 30 Ampere, Number of Poles 4, Number of Wires 3, Grounding Style 2, Shell, Extra Pole, Door Type Screw Cap, Material Epoxy Powder Coated Copper-Free Aluminum, Grade Shipping, Approval ULG++º+-¼1682/1686, Wire Size 14 to 8 AWG, Spring Material Brass with Beryllium Copper

Overview

Pin and Sleeve Receptacle, Constructional Feature Weatherproof, Raintight, Voltage Rating 600 VAC/250 VDC, Current Rating 30 Ampere, Number of Poles 4, Number of Wires 3, Grounding Style 2, Shell, Extra Pole, Door Type Screw Cap, Material Epoxy Powder Coated Copper-Free Aluminum, Grade Shipping, Approval ULG++º+-¼1682/1686, Wire Size 14 to 8 AWG, Spring Material Brass with Beryllium Copper
Also known as: 781381129503, AE348, APPAE348

Specifications

No Specifications Available