Cat 5e Copper Patch Cable, 6'

Item #: 0374412

Cat #: 570-110-006

UPC: 884815780704

$ 4.68 EA
Company wide:
9 in stock
Documents & Guides
Cat 5e Copper Patch Cable, Snagless Booted, Length: 6-Feet, Gauge: 24 AWG, Blue

Overview

Cat 5e Copper Patch Cable, Snagless Booted, Length: 6-Feet, Gauge: 24 AWG, Blue

Q-Series patch cords are s perfect solution for when cost and speed of delivery are top priority. Designed to perform toTIA-568.2-D standards, Q-Series cords are available in afull range of colors and lengths, stocked and ready to order.

Also known as: 884815780704, 570-110-006, QUI570110006

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Mounting: Plug
Length: 6 ft
Gauge: 24 AWG
Material: Copper
Length: 6 ft
Color: Blue
Mounting: Plug