APP ADRE3044-100-RS 30A SPRING DR R

Item #: 0374366

Cat #: ADRE3044100RS

UPC: 781381710329

$ 363.59 EA
Company wide:
0 in stock

Overview

APP ADRE3044100RS 30A SPRING
Also known as: 781381710329, ADRE3044100RS, APPADRE3044100RS

Specifications

Phase: 3
Amps: 100
Poles: 4
Phase: 3
Poles: 4
Amps: 100