APP ADRE303375-RS 30A SPRING DR REC

Item #: 0374363

Cat #: ADRE303375RS

UPC: 781381710282

$ 321.97 EA
Company wide:
0 in stock

Overview

APP ADRE303375RS 30A SPRING D
Also known as: 781381710282, ADRE303375RS, APPADRE303375RS

Specifications

Phase: 3
Poles: 3
Amps: 100
Phase: 3
Amps: 100
Poles: 3