APP ADJA6033-100-RS 60A SPRING DR R

Item #: 0374356

Cat #: ADJA6033100RS

UPC: 781381711647

$ 779.82 EA
Company wide:
0 in stock

Overview

APP ADJA6033100RS 60A SPRING
Also known as: 781381711647, ADJA6033100RS, APPADJA6033100RS

Specifications

Phase: 3
Type: Receptacle
Phase: 3
Type: Receptacle