ETN M22-PVLT-K01-R M22-PVLT-K01-RIL
Item #: 0374348
Cat #: ADJA1033150P4RS
UPC: 781381966771
$ 934.36 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
APP ADJA1033150P4RS 100A RECE
Overview
APP ADJA1033150P4RS 100A RECE
Also known as: 781381966771, ADJA1033150P4RS, APPADJA1033150P4RS
Specifications
| Size: | 22.5 mm, 22.5 |
| Type: | Emergency Stop |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
| Size: | 22.5 mm, 22.5 |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
| Type: | Emergency Stop |