Conduit Body, Type: LB, FM85, Size: 1/2", Aluminum

Item #: 0374181

Cat #: LB50TA

UPC: 781381475907

$ 13.39 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, FM85, Size: 1/2", Material: Copper Free Aluminum. Type: Setscrew

Overview

Conduit Body, Type: LB, FM85, Size: 1/2", Material: Copper Free Aluminum. Type: Setscrew

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381475907, LB50TA, APPLB50TA

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 1/2 in
Type: Type LB
Hub Diameter: 1/2 in
Material: Aluminum