
CC-Tron Current Limiting High Inrush Time Delay Fuse, 3/4 A, 600 VA
Item #: 0374130
Cat #: FNQ-R-3/4
UPC: 051712496933
$ 48.44 EA
Company wide:
27
in stock
Documents & Guides
CC-Tron Current Limiting High Inrush Time Delay Fuse, 3/4 A, 600 VAC, 200 kA, Class CC, Cylindrical Body
Overview
CC-Tron Current Limiting High Inrush Time Delay Fuse, 3/4 A, 600 VAC, 200 kA, Class CC, Cylindrical Body
Bussmann CC-Tron® current-limiting fuses with nickel-plated brass end caps feature time delay, that is compatible with inrush characteristics of small control transformers. The fuses feature Class CC levels of current limitation that provide maximum component short-circuit current rating protection.
Also known as: 051712496933, FNQ-R-3/4, BUSFNQR34
Specifications
| Diameter: | 13/32 in |
| Amps: | 0.750 |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Class: | CC |
| Mounting: | Cartridge |
| Amps: | 0.750 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Interrupt Rating AC: | 200 kA |