ICE CUBE RELAY 24V DC

Item #: 0374075

Cat #: MY4NDC24

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
ORN MY4N-DC24 ICE CUBE RELAY 24V DC COIL DPDT 5A

Overview

ORN MY4N-DC24 ICE CUBE RELAY 24V DC COIL DPDT 5A
Also known as: MY4NDC24, OMRMY4NDC24

Specifications

No Specifications Available