Shallow Strut, Solid, Aluminum, 1-5/8" x 13/16" x 10'

Item #: 0374055

Cat #: B54-120AL

UPC: 781011255404

Company wide:
0 in stock
Documents & Guides
Shallow Strut - Solid, Height: 13/16", Width: 1-5/8", Length, 10', Material: Aluminum

Overview

Shallow Strut - Solid, Height: 13/16", Width: 1-5/8", Length, 10', Material: Aluminum

Infinite adjustability and reusability makes Unistrut an attractive option for many different industries and application

Also known as: 781011255404, B54-120AL, BLIB54120AL, shallow strut

Specifications

Height: 13/16 in
Length: 10 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 13/16 in
Width: 1-5/8 in
Finish: Plain
Length: 10 ft
Material: Aluminum