ETN M22S-DP-Y M22S-DP-YMOM MUSHROOM

Item #: 0374048

Cat #: 162TFNTWISTORAORA

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 TFN SOLID ORANGE/ORANGE TWISTED

Overview

16 TFN SOLID ORANGE/ORANGE TWISTED
Also known as: 162TFNTWISTORAORA

Specifications

Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Type: Twisted
Color: Orange
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid
Material: Copper
Conductors: 1
Jacket: Nylon
Type: Twisted