16 TFN SOLID BLUE/BLUE TWISTED

Item #: 0374047

Cat #: 162TFNTWISTBLUBLU

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 TFN SOLID BLUE/BLUE TWISTED

Overview

16 TFN SOLID BLUE/BLUE TWISTED
Also known as: 162TFNTWISTBLUBLU

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Type: Twisted
Color: Blue
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid
Material: Copper
Conductors: 1
Jacket: Nylon
Type: Twisted