16 TFN SOLID BLACK/ORANGE TWISTED

Item #: 0374039

Cat #: 162TFNTWISTBLAORA

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 TFN SOLID BLACK/ORANGE TWISTED

Overview

16 TFN SOLID BLACK/ORANGE TWISTED
Also known as: 162TFNTWISTBLAORA

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Black/Orange
Jacket: Nylon
Stranding: Solid
Type: Twisted
Material: Copper
Conductors: 1
Color: Black/Orange
Stranding: Solid
Volts AC: 600
Gauge: 16 AWG
Jacket: Nylon
Type: Twisted