Control Circuit, Transformer, 500VA, CPT, Multi-Tap

Item #: 0373965

Cat #: X4500PSF1

UPC: 804325367530

$ 1042.30 EA
Company wide:
5 in stock
500 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.

Overview

500 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.

Core and coil transformers for machine tools are used to provide voltage to control devices in applications where regulation and minimum space are important. Welded cores provide the highest quality electrical performance and quiet operation. Control power transformers are an economical alternative to high inrush/machine tool transformers.

Also known as: 804325367530, X4500PSF1, ABBX4500PSF1

Specifications

Type: Control Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Type: Control Transformer
Volt Amps: 500
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480