LTG CONT OPN 100A 2P 120V

Item #: 0373820

Cat #: CN35KN2A

UPC: 782113650982

$ 2536.19 EA
Company wide:
0 in stock
Documents & Guides
Eaton CN35 electrically held lighting contactor, 100 A, 1 NO, 120 V/60 Hz or 110 V/50 Hz, 100 A, Two-pole, Electrically held, CN35 Series, Lighting contactors

Overview

Eaton CN35 electrically held lighting contactor, 100 A, 1 NO, 120 V/60 Hz or 110 V/50 Hz, 100 A, Two-pole, Electrically held, CN35 Series, Lighting contactors

Fill

Also known as: 782113650982, CN35KN2A, CUTCN35KN2A

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor