
2-1/2" PVC 90° Elbow, 24" Radius, Schedule 40, Gray, Bell End
Item #: 0373756
Cat #: 212P90X24WBE
UPC: 088700022249
$ 72.40 EA
Company wide:
135
in stock
Documents & Guides
2-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End
Overview
2-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 088700022249, 212P90X24WBE
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Diameter: | 2 1/2 in |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Type: | Schedule 40 |
| Material: | PVC |
| Angle: | 90° |
| Color: | Gray |
| Diameter: | 2 1/2 in |
| Sweep Radius: | 24 in |