Fuse, 500A, North American Style Stud Mount High Speed, 500V

Item #: 0373754

Cat #: FWH-500A

UPC: 051712150217

$ 390.30 EA
Company wide:
0 in stock
Documents & Guides
500 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC

Overview

500 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712150217, FWH-500A, BUSFWH500A

Specifications

Mounting: Stud
Volts AC: 500
Amps: 500
Volts DC: 500
Type: North American Style
Interrupt Rating DC: 200 kA
Mounting: Stud
Amps: 500
Type: North American Style
Volts AC: 500
Volts DC: 500
Interrupt Rating DC: 200 kA