10THHN/THWN-2CSTRWHI/YELLOW TRACER

Item #: 0373718

Cat #: 10THHNCSTRWHIWYELT

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10THHN/THWN-2CSTRWHI/YELLOW TRACER

Overview

10THHN/THWN-2CSTRWHI/YELLOW TRACER
Also known as: 10THHNCSTRWHIWYELT

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: White/Yellow
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Color: White/Yellow