Conduit Outlet Box, GR Series, 1" Hubs, Aluminum

Item #: 0373700

Cat #: GRLB100ACRC

UPC: 781381954600

$ 139.07 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, GR Series, Explosion-Proof/Dust-Ignitionproof, 1 Inch Hubs, Aluminum

Overview

Conduit Outlet Box, GR Series, Explosion-Proof/Dust-Ignitionproof, 1 Inch Hubs, Aluminum

GR and GRF Conduit Outlet Boxes are used to provide access to conductors for pulling, splicing, maintenance and future changes and upgrades, and allows connection of straight conduit runs, branch conduit runs and 90 degree bends.

Also known as: 781381954600, GRLB100ACRC, APPGRLB100ACRC

Specifications

Material: Aluminum
Hub Diameter: 1 in
Number of Hubs: 2
Material: Aluminum
Number of Hubs: 2
Hub Diameter: 1 in