Switch Rated Receptacle, 30A, 480V, 3P

Item #: 0373541

Cat #: 33-34043

UPC: 784474002059

$ 428.10 EA
Company wide:
2 in stock
Documents & Guides
Switch Rated Receptacle, 30 Amp, 480 VAC, 3 Pole, 4 Wire, Ground, Blue

Overview

Switch Rated Receptacle, 30 Amp, 480 VAC, 3 Pole, 4 Wire, Ground, Blue

Meltric MEL33-34043 DS series DECONTACTOR™ provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.

Also known as: 784474002059, 33-34043, MEL3334043

Specifications

Type: Receptacle
Volts AC: 480
Color: Blue
Amps: 30
Type: Receptacle
Color: Blue
Volts AC: 480
Amps: 30