Disconnect Enclosure w/ Handle, Type 12, 24x25x10

Item #: 0373488

Cat #: A24SA2610LP

UPC: 783510329303

Company wide:
0 in stock
Documents & Guides
Disconnect Enclosure with Handle, Type 12, Material: Steel, Dimensions: 24" x 25.38" x 10"

Overview

Disconnect Enclosure with Handle, Type 12, Material: Steel, Dimensions: 24" x 25.38" x 10"
Also known as: 783510329303, A24SA2610LP, HOFA24SA2610LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel