Has Been Replaced By Nutone AN110F

Item #: 0373434
Cat #: 671RB
UPC:
Call for price
Company wide:
0 in stock
Motor & Grille Assembly, CFM: 70, Sones: 3.0, Duct Size: 3", Compatible with: Broan 671R - 90CFM. Has Been Replaced By Nutone AN110F

Overview

Motor & Grille Assembly, CFM: 70, Sones: 3.0, Duct Size: 3", Compatible with: Broan 671R - 90CFM. Has Been Replaced By Nutone AN110F
Also known as: 671RB, NUT671RB

Specifications

Diameter: 9 in
Sones: 3
Color: White
CFM: 70
Diameter: 9 in
Color: White
Sones: 3
CFM: 70

Customer Reviews

No reviews for this product
(0)