
BUSS SMALL DIMENSION FUSE INDICATING
Item #: 0373433
Cat #: GLD-1-1/2
UPC: 051712715621
$ 80.77 EA
Company wide:
0
in stock
Documents & Guides
1-1/2A 125V 3AG - 1/4" x 1-1/4" Pin Indicating Fast Acting Fuse, Silver Plated Indicator Pin
Overview
1-1/2A 125V 3AG - 1/4" x 1-1/4" Pin Indicating Fast Acting Fuse, Silver Plated Indicator Pin
Also known as: 051712715621, GLD-1-1/2, BUSGLD112
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Fuse, Pin Indicating |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Volts AC: | 125 |
| Amps: | 1.500 |
| Interrupt Rating DC: | 10 kA |
| Length: | 1 1/4 in |
| Type: | Fuse, Pin Indicating |
| Mounting: | Cartridge |
| Amps: | 1.500 |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Volts AC: | 125 |
| Interrupt Rating DC: | 10 kA |