SY 18/2STRCU OAS CMR/CL3R GY 1000R

Item #: 0373429

Cat #: R40013-1A

UPC: 079407831081

$ 0.24 FT
Company wide:
139,000 in stock
"WIRE, 18/2 OAS CMR/CL3R GY 1M'R" 1000 FT

Overview

"WIRE, 18/2 OAS CMR/CL3R GY 1M'R" 1000 FT

Applications include remote control, signalling and power-limited circuits per NEC Artocle 725 22. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.

Also known as: 079407831081, R40013-1A, 182CL3RSGASTRRLX1K

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Gauge: 18 AWG
Conductors: 2
Material: Copper
Jacket: Riser
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Shielded