22/2 AWG, CMR/CL3R, Non-Plenum, Shielded, Multi-Conductor Cable

Item #: 0373428

Cat #: R20007-1D

UPC: 032886882753

$ 0.26 FT
Company wide:
1,500 in stock
Documents & Guides
Electronic Wire, 22 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.127", Color: Gray, Reel Length: 500 ft.

Overview

Electronic Wire, 22 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.127", Color: Gray, Reel Length: 500 ft.

CMR/CL3R, Non-Plenum, Shielded, Multi-Conductor Cable is a type of cable designed for wiring in commercial buildings, particularly for vertical runs (risers) and power-limited control circuits. It's not suitable for use in plenum spaces due to fire safety regulations, but it's designed to be shielded against interference and contains multiple conductors within a single jacket.

Also known as: 032886882753, R20007-1D, 222CL3RSGASTRPBX50

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Length: 500 ft
Conductors: 2
Color: Gray
Shielding: Shielded
Volts AC: 300
Material: Copper
Jacket: Riser