Security Alarm Wire, 22/4 AWG, CM/CL2/CMX, Non-Plenum, Unshielded

Item #: 0373427

Cat #: 224CL2AUDCNTLPPCLM

UPC: 079407033720

$ 0.17 FT
Clearance
Price good while supplies last
Company wide:
13,000 in stock
Documents & Guides
Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.110", White, 1000 Foot Pull Pack

Overview

Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.110", White, 1000 Foot Pull Pack

CM/CL2/CMX, Non-Plenum, Unshielded, Security Alarm Wire is a type of cable used in security systems, specifically for low-voltage applications like connecting sensors, keypads, and other devices. The "CM/CL2/CMX" designation indicates that it is rated for general-purpose use (CM), limited power circuits (CL2), and outdoor/non-plenum applications (CMX). It's unshielded, meaning it doesn't have a layer of foil or braided metal to protect against electromagnetic interference, and it's designed for non-plenum spaces (areas that aren't specifically designed for air circulation, like ducts).

Also known as: 079407033720, 224CL2AUDCNTLPPCLM, 224CL2NGASOLPPX1K

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded
Length: 1000 ft
Color: Gray
Conductors: 4
Stranding: Solid