Conduit Body, Type L, Form 8, Size: 3", Material: Iron

Item #: 0373325

Cat #: LL888

UPC: 781381744218

$ 448.57 EA
Company wide:
0 in stock
Conduit Body, Type L, Form 8, Size: 3 Inch, Material: Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type L, Form 8, Size: 3 Inch, Material: Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744218, LL888, APPLL888

Specifications

Diameter: 3 in
Material: Iron
Type: Type LL
Diameter: 3 in
Type: Type LL
Material: Iron