
Cover With Gasket, Size: 1-1/2", Form 8, Material: Steel
Item #: 0373317
Cat #: 580IG
UPC: 781381167963
$ 25.13 EA
Company wide:
0
in stock
Documents & Guides
Cover With Gasket, Size: 1-1/2 Inch, Form 8, Material: Steel
Overview
Cover With Gasket, Size: 1-1/2 Inch, Form 8, Material: Steel
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167963, 580IG, APP580IG
Specifications
| Material: | Steel |
| Hub Diameter: | 1 1/2 in |
| Material: | Steel |
| Hub Diameter: | 1 1/2 in |