Polaris™ Insulated Multi-Tap Connector

Item #: 0373296

Cat #: IPL1/0-5

UPC: 662381911032

$ 89.49 EA
Company wide:
0 in stock
Documents & Guides
Polaris™ Insulated Multi-Tap Connector, 5 Port (Single Sided Entry), 1/0-14 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 5 Port (Single Sided Entry), 1/0-14 AWG, 600 Volt, Black, Plastisol
Also known as: 662381911032, IPL1/0-5, NSIIPL105

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 1/0
Wire/Cable Openings: 5
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 5
Color: Black
Allowable Gauge Range: 14 - 1/0