LTG CONT OPN 20A 2P 24V

Item #: 0373268

Cat #: CN35BN2TB

UPC: 782113780771

$ 718.36 EA
Company wide:
0 in stock
Eaton CN35 electrically held lighting contactor, 20 A, 1 NO , Open type, Two-pole, Electrically held, CN35, Lighting contactors

Overview

Eaton CN35 electrically held lighting contactor, 20 A, 1 NO , Open type, Two-pole, Electrically held, CN35, Lighting contactors

Fill

Also known as: 782113780771, CN35BN2TB, CUTCN35BN2TB

Specifications

Family / Style: Freedom
Poles: 2
Amps: 20
Family / Style: Freedom
Amps: 20
Poles: 2