250A High-Speed Fuse, 500V, North American Style Stud Mount

Item #: 0373248

Cat #: FWH-250A

UPC: 051712150149

$ 233.67 EA
Company wide:
28 in stock
Documents & Guides
250 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC

Overview

250 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC

Eaton Bussmann FWH series, ferrule high speed fuses are for the protection of DC common bus, DC drives, power converters/rectifiers and reduced rated voltage starters.

Also known as: 051712150149, FWH-250A, BUSFWH250A

Specifications

Amps: 250
Volts AC: 500
Volts DC: 500
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Family / Style: FHW
Amps: 250
Volts DC: 500
Interrupt Rating DC: 50 kA
Class: aR
Volts AC: 500
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Family / Style: FHW