Breaker, Enclosure, 225A, 3-Phase, 240V, NEMA 1

Item #: 0373224

Cat #: ECC225S

UPC: 782114225202

$ 369.56 EA
Company wide:
8 in stock
225 Amp, 1-Phase or 3-Phase, 240V AC, 3-Wire, NEMA 1, Indoor, Surface Mount Circuit Breaker Unit Enclosure Service Entrance Rated. For use with CC Type Main Circuit Breakers. Includes: (1) Ground Lug. HxWxD: 23.25" x 8.88" x 4.50"

Overview

225 Amp, 1-Phase or 3-Phase, 240V AC, 3-Wire, NEMA 1, Indoor, Surface Mount Circuit Breaker Unit Enclosure Service Entrance Rated. For use with CC Type Main Circuit Breakers. Includes: (1) Ground Lug. HxWxD: 23.25" x 8.88" x 4.50"

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782114225202, ECC225S, CUTECC225S

Specifications

Poles: 3
Mounting: Surface
Amps: 225
Volts AC: 240
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 225
Interrupt Rating DC: 10 kA
Mounting: Surface
Volts AC: 240