3 IN EMT Compression Conduit Coupling

Item #: 0373181

Cat #: 667

UPC: 784564106674

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EMT compression coupling, EMT, Zinc plated steel, Compression type, 3"

Overview

Eaton Crouse-Hinds series EMT compression coupling, EMT, Zinc plated steel, Compression type, 3"
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Also known as: 784564106674, 667, CRO667

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)