EMT Set Screw Connector, 3", Insulated, Steel

Item #: 0373119

Cat #: 1457

UPC: 784564114570

Call for price
Company wide:
0 in stock
Documents & Guides
EMT Set Screw Connector, 3 Inch, Insulated, Steel, For Use With EMT Conduit

Overview

EMT Set Screw Connector, 3 Inch, Insulated, Steel, For Use With EMT Conduit
Also known as: 784564114570, 1457, CRO1457

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)