SLOPED TRIM BAFFLE PAR38

Item #: 0373106

Cat #: 614W-WH

UPC: 661209950291

$ 29.04 EA
Company wide:
3 in stock
Documents & Guides
Std. Sloped - Baffle Downlight Trim

Overview

Std. Sloped - Baffle Downlight Trim
Also known as: 661209950291, 614W-WH, JUN614WWH

Specifications

Type: Slope Trim
Color: White
Diameter: 6 in
Type: Slope Trim
Diameter: 6 in
Color: White