Conduit Body, Type T, 4", Form 7, Aluminum

Item #: 0373053

Cat #: T107SA

UPC: 781381606776

$ 1168.19 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type T, FM7, 4", Aluminum

Overview

Conduit Body, Type T, FM7, 4", Aluminum

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381606776, T107SA, APPT107SA

Specifications

Family / Style: Form 7
Type: Type T
Material: Aluminum
Hub Diameter: 4 in
Family / Style: Form 7
Material: Aluminum
Type: Type T
Hub Diameter: 4 in