APP LR107-SA 4 FM7 ALUMINUM BODY

Item #: 0373051

Cat #: LR107SA

UPC: 781381606721

$ 1113.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LR107SA 4 FM7 ALUMINUM BO

Overview

APP LR107SA 4 FM7 ALUMINUM BO

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381606721, LR107SA, APPLR107SA

Specifications

Family / Style: Form 7
Type: Type LR
Material: Aluminum
Hub Diameter: 4 in
Family / Style: Form 7
Material: Aluminum
Type: Type LR
Hub Diameter: 4 in