Conduit Body Cover, Wedge Type, 3-1/2 - 4", Aluminum

Item #: 0373047

Cat #: APP970FSA

UPC: 781381601344

$ 100.57 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Form 7, Type Wedge, 3-1/2 to 4 Inch , Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body Cover, Form 7, Type Wedge, 3-1/2 to 4 Inch , Cast Aluminum, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381601344, APP970FSA, APPAPP970FSA

Specifications

Family / Style: Form 7
Material: Aluminum
Hub Diameter: 4 in, 3 1/2 in
Family / Style: Form 7
Hub Diameter: 4 in, 3 1/2 in
Material: Aluminum