APP L57SA 1 1/2 TYPE L - FM7 ALUM B

Item #: 0373043

Cat #: L57SA

UPC: 781381316705

$ 248.94 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP L57SA 1 1/2 TYPE L-FM7 AL

Overview

APP L57SA 1 1/2 TYPE L-FM7 AL

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381316705, L57SA, APPL57SA

Specifications

Type: Type L
Family / Style: Form 7
Material: Aluminum
Hub Diameter: 1 1/2 in
Type: Type L
Material: Aluminum
Family / Style: Form 7
Hub Diameter: 1 1/2 in