1 1/4 TYPE L - FM7 ALUM BODY

Item #: 0373042

Cat #: L47SA

UPC: 781381316699

$ 150.39 EA
Company wide:
0 in stock
Documents & Guides
FM7 UNILETS Type L Conduit Outlet Body With Cover, Hub Size: 1-1/4 IN, Form: 7, Length: 6-1/2 IN, Width: 3.19 IN, Material: Cast Aluminum Body, Steel Cover, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit And IMC

Overview

FM7 UNILETS Type L Conduit Outlet Body With Cover, Hub Size: 1-1/4 IN, Form: 7, Length: 6-1/2 IN, Width: 3.19 IN, Material: Cast Aluminum Body, Steel Cover, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit And IMC

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381316699, L47SA, APPL47SA

Specifications

Type: Type L
Material: Aluminum
Hub Diameter: 1 1/4 in
Type: Type L
Hub Diameter: 1 1/4 in
Material: Aluminum