APP L37SA 1 TYPE L - FM7 ALUM BODY

Item #: 0373041

Cat #: L37SA

UPC: 781381316682

$ 119.50 EA
Company wide:
0 in stock
APP L37SA 1 TYPE L-FM7 ALUM B

Overview

APP L37SA 1 TYPE L-FM7 ALUM B

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381316682, L37SA, APPL37SA

Specifications

Type: Type L
Family / Style: Form 7
Material: Aluminum
Hub Diameter: 1 in
Type: Type L
Material: Aluminum
Family / Style: Form 7
Hub Diameter: 1 in