Conduit Body, Type Universal, Form 7, 3/4", Aluminum

Item #: 0373040

Cat #: L27SA

UPC: 781381316675

$ 118.16 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Universal, Form 7, 3/4 Inch, Aluminum

Overview

Conduit Body, Universal, Form 7, 3/4 Inch, Aluminum

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381316675, L27SA, APPL27SA

Specifications

Type: Type L
Family / Style: Form 7
Material: Aluminum
Hub Diameter: 3/4 in
Type: Type L
Material: Aluminum
Family / Style: Form 7
Hub Diameter: 3/4 in