APP L17SA 1/2 TYPE L - FM7 ALUM B

Item #: 0373039

Cat #: L17SA

UPC: 781381316668

$ 116.17 EA
Company wide:
0 in stock
Documents & Guides
APP L17SA 1/2 TYPE L-FM7 ALUM

Overview

APP L17SA 1/2 TYPE L-FM7 ALUM

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381316668, L17SA, APPL17SA

Specifications

Type: Type L
Family / Style: Form 7
Material: Aluminum
Hub Diameter: 1/2 in
Type: Type L
Material: Aluminum
Family / Style: Form 7
Hub Diameter: 1/2 in